AKRO-MILS
SECURITY CONTAINER
This opaque gray high-density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Plastic Containers nest when open to save space. Molded hand grips allow easy lifting. Full length steel hinge pins ensure security. Sold in carton quantities.
Akro-Mils® Plastic Container with Attached Lid, 21-1/2"L x 15"W x 17"H, Gray - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$203.85 Sold in packages of 3 / $67.95 ea
was $254.85Save $51.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 15 in |
| Height | 17 in |
| Size (L x W x H) | 21-1/2 x 15 x 17 in |
| Inside Length | 17-7/8 in |
| Inside Width | 12-3/8 in |
| Inside Height | 15-3/4 in |
| Inside Top Length | 19-3/4 in |
| Inside Top Width | 14-3/16 in |
| Inside Bottom Length | 17-7/8 in |
| Inside Bottom Width | 12-3/8 in |
| Stacked Weight Capacity | 300 lbs |
| Weight Capacity | 100 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 39170GRAY |
| Brand | Akro-Mils |
| Number of Stacks | 5 |
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 2.28 ft³ |
| Package Quantity | 3 |
| Stack and/or Nest | Stack & Nest |