x

Take 15% off your entire order!

Offer applied at checkout

+

Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H

Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H

Item #: WBB0014608

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $9.95

Clearance Price: $2.00

Quantity

Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H

Light weight clear co-poly face shield with foam backing for forehead and an elastic headband. Provides protection while maintaining visibility. Shield protects against splashing. Cannot raise and lower front visor. One size fits all. Sold and priced as each.

  • WIDTH INCHES 11.75
  • DESCRIPTION Disposable Face Shield
  • MATERIAL(S) Co-Poly Foam/Elastic
  • PACKAGE QUANTITY 1/Package
  • SIZE Full Shield
  • STRAP MATERIAL Elastic
  • ATTACHMENT Adjustable Strap
  • VISOR MATERIAL Co-Poly
  • ANTI-STATIC No
  • CONSTRUCTION Co-Poly
  • FOAM LINED Yes
  • PRICE PER Each
  • LENS COATING None
  • HARD-COAT No
  • ANTI-SCRATCH No
  • LENS COLOR Clear
  • ANTI-FOG No
  • HEIGHT 7.75 in
  • LENS MATERIAL Co-Poly
  • FRAME COLOR Clear
  • MANUFACTURERS PART NUMBER FS-VISOR
  • COLOR Clear
  • VISOR SIZE 12"W x 8"H
  • BRAND Marketing Impact Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H

Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H

Item #: WBB0014608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H
    Disposable Full Face Shield Elastic Strap, Foam Cushion, 12"W x 8"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant