x

Take 15% off your entire order!

Offer applied at checkout

Aarco Display Style Black Chalkboard - 48"W x 36"H

Aarco Display Style Black Chalkboard - 48"W x 36"H

Item #: WBB289534

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Quantity

Customers Also Viewed

Aarco Display Style Black Chalkboard - 48"W x 36"H

This Black Chalk board with solid Red Oak frame in a high gloss finish is great for creating signs, menus or announcements. 48"W x 36"H.

  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Display Style Chalkboard
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Wood
  • MAGNETIC No
  • MANUFACTURERS PART NUMBER OC3648NT
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor/Outdoor
  • SURFACE COLOR Black
  • BOARD TYPE Chalk Board
  • SURFACE MATERIAL Chalk Board
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Deb

    Date: April 23, 2019

    blackboards
    Your review:
    They arrived in a timely manner and the quality of them is just fine and will suit our purposes nicely.
Product Q & A

There are 1 questions and 1 answer for this product.

  • So does this product work as a regular chalk board? Wooden frame? Can write with regular chalk and/or neon chalk?

    Question Asked By: August 02, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, August 01, 2011

      The Black Chalk board with a solid Red Oak Frame can be used with white or colored chalk.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Display Style Black Chalkboard - 48"W x 36"H

Aarco Display Style Black Chalkboard - 48"W x 36"H

Item #: WBB289534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant