x

Take 15% off your entire order!

Offer applied at checkout

Aarco Display Style Black Chalkboard - 24"W x 18"H

Aarco Display Style Black Chalkboard - 24"W x 18"H

Item #: WBB289532

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Customers Also Viewed

Aarco Display Style Black Chalkboard - 24"W x 18"H

This Black Chalk board with solid Red Oak frame in a high gloss finish is great for creating signs, menus or announcements. 24"W x 18"H.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Display Style Chalkboard
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Wood
  • MAGNETIC No
  • MANUFACTURERS PART NUMBER OC1824NT
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor/Outdoor
  • SURFACE COLOR Black
  • BOARD TYPE Chalk Board
  • SURFACE MATERIAL Chalk Board
  • EXTERIOR DEPTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Display Style Black Chalkboard - 24"W x 18"H

Aarco Display Style Black Chalkboard - 24"W x 18"H

Item #: WBB289532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant