This Black Chalk board with solid Red Oak frame in a high gloss finish is great for creating signs, menus or announcements. 18"W x 12"H.
Aarco Display Style Black Chalkboard - 18"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 1/2 in |
| Height | 12 in |
| Board Size (W x H) | 18 x 12 in |
Product Details
| Assembly Required | No |
| Type | Display Chalkboard |
| Frame Color Family | Oak |
| Color | Black |
| Surface Material | Chalk Board |
| Description | Display Style Chalkboard |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | OC1218NT |
| Magnetic | No |
| Indoor/Outdoor | Indoor/Outdoor |
| Surface Color Family | Black |
| Brand | Aarco |