Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Scilogex

Model # :WBB807502

MPN #: 73110003

SCILOGEX DispensMate Plus Bottletop Dispenser, 73110003, 45mm Thread, 2.5-25ml

Product Description
Scilogex DispensMate bottletop dispensers are ideal for safe, accurate and precise dispensing of bases, saline solutions, acids and some organic solvents. Four adjustable volume sizes are available from 0.5ml to 50ml and they come with 5 adapters to fit the popular reagent bottles.

Features:
  • Fully autoclavable
  • 4 sizes cover the volume range 0.5-50ml
  • Quick and precise volume adjustment
  • Anti-drip cap prevents accidental discharge
  • Easy to clean and maintain, tool supplied
  • Chemical resistant to most aggressive liquids and acids
  • Dispensers come with adapters (GL25, GL28, GL32, GL38 & S40mm) to fit all common lab bottles
  • 1 Year Limited Warranty
Note: Optional Autoclavable Bottle Sold Separately.

PRICE
$455.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume2.5-25ml
Increments0.5ml 4G

Product Details

TypeMicropipettors (Single Channel)
Volume mL2.5-25ML
Precision<±% 0.1
Gradation0.5
ColorGray
Accuracy<±% 0.5 °F
Graduation0.5ml
MaterialPTFE, FEP, BSG, PP
DescriptionDispensMate Plus Bottletop Dispenser
Volume Range2.5-25ML
Package Quantity1
Manufacturers Part Number73110003
BrandScilogex

Warranty

Warranty1 yr