Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bel-Art

Model # :WBB1115306

MPN #: H11850-0000

Bel-Art Dispensing Jug 118500000, HDPE, 20 Liters, 9-7/8" Sq. x 15"H, 1/PK

Product Description
Use this 20 liter (5 gallon) jug with molded-in gradations (in gallons) to store and dispense common solutions, including janitorial cleaners, deionized / distilled water, or other aqueous liquids.

Features:
  • Capacity is 20 Liters (5 Gallons)
  • Gasketed and threaded LDPE spigot extends 125mm from jug; features a 35mm long stem for dispensing
  • Top opening is 70mm I.D. for fast re-filling
  • Built-in handle (45mm high) provides for easy transport
  • Made from strong and lightweight HDPE
  • Dimensions: 25cm (9-7/8") sq. x 38cm (15") high
PRICE
$139.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Width9-7/8 in
Height15 in

Product Details

Capacity20L
MaterialHDPE
Package Quantity1
DescriptionDispensing Jug
ColorNatural
Manufacturers Part NumberH11850-0000
BrandBel-Art