x

Take 15% off your entire order!

Offer applied at checkout

Meishiyu Sanitizer Wipes – 50 Wipes/Pack

Meishiyu Sanitizer Wipes – 50 Wipes/Pack

Item #: WBB0015068

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $6.90

Clearance Price: $5.40

Quantity

Meishiyu Sanitizer Wipes – 50 Wipes/Pack

Sanitizer wipes are ideal for sanitizing surfaces in offices, schools, retail stores, and more. 75% Ethyl Alcohol formulation. 50 wipes per pack,. NPN number 80099875.Sold and priced each package.

  • SCENT Unscented
  • DISINFECTANT Ethyl Alcohol
  • APPLICATION Medical, Hotels, Restaurants, Retail Stores, Fitness & Wellness, Schools, Office
  • BRAND Meishiyu
  • MANUFACTURERS PART NUMBER WIPES50
  • PACKAGE QUANTITY 1 Pack
  • SIZE TYPE 50 Wipes/Pack
  • COLOR FINISH White
  • DESCRIPTION Sanitizer Wipes
  • SIZE 7"x5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Meishiyu Sanitizer Wipes – 50 Wipes/Pack

Meishiyu Sanitizer Wipes – 50 Wipes/Pack

Item #: WBB0015068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant