3M™ Disc Retainer Nut 05620 5/8" - 5/8-11 INT
We designed the 3M™ Disc Retainer Nut to securely fasten a fiber disc to a disc pad hub or face plate when using a rotary power tool.
The versatile nut is made to fit 3M disc hubs and face plates, and also fits fiber disc holders from other manufacturers.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Disc Retainer Nut 05620 5/8" - 5/8-11 INT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Thread Size | 5/8-11 INT in |
Product Details
| Description | Disc Retainer Nut 5/8" - 5/8-11 INT |
| Series | 05620 |
| Tool Compatibility | Right Angle Grinders, Rotary Sanders |
| Product Type | Backup Pads, Disc |
| Brand | 3M |