Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Fasco

Model # :WBB244818

MPN #: D5489

Fasco D5489,Condenser Fan Motor 208-230 Volts 825 RPM 1/3-1/4 HP

Product Description
Fasco Blower Motor Direct Replacement For 208-230 Volts 825 RPM 1/3-1/4 HP

  • 48 Frame
  • 60 HZ
  • Stud Mounting
  • Automatic Overload
  • Single Phase
PRICE
$299.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-1/5 in

Product Details

Bearing TypeSleeve
Horsepower1/3 HP
Number of Speeds1
Frame48
Hertz60 Hz
Capacitor Required MFD/V5M 370V
RotationCCW °
Motor RPM 60 Hertz825 rpm
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Mounting LocationStud
Voltage208-230 V
Phase1
Full Load Amps1.2 A
Manufacturers Part NumberD5489
Rated RPM825
RPM Range0-1000 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA