x

Take 15% off your entire order!

Offer applied at checkout

+

Justrite Dip Tank, 8-Gallon, Red, 27608

Justrite Dip Tank, 8-Gallon, Red, 27608

Item #: WBB868060

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$190.01 up to 2% OFF

Price: $186.95

Quantity

Customers Also Viewed

Justrite Dip Tank, 8-Gallon, Red, 27608

Dip Tanks are useful for cleaning parts and subassemblies where the volume of work does not warrant use of a larger rinse tank. They are easily moved to accommodate changing production requirements. Dip tanks have manually operated covers which stay open for convenient access. Covers are equipped with a self-closing mechanism and fusible link which melts at 165° F to snap the cover shut in case of fire. Constructed of 24-gauge coated steel, cans are finished in a durable powder coat paint finish for long use.

Dip Tanks with polyethylene liner offer outstanding chemical resistance to permit use with the harsh, corrosive chemicals sometimes used in labs and industrial environments.

Basket is 4-12"H x14-3/4" diameter.

  • HEIGHT INCHES 11-1/4 (28.58 cm)
  • CAPACITY GALLON 8 (30.28 l)
  • BRAND Justrite
  • CONSTRUCTION Steel
  • DESCRIPTION Dip Tank
  • MANUFACTURERS PART NUMBER 27608
  • APPROVALS FM, UL
  • COLOR Red
  • OUTER DIAMETER 15-5/8
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite Dip Tank, 8-Gallon, Red, 27608

Justrite Dip Tank, 8-Gallon, Red, 27608

Item #: WBB868060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant