Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dinex

Model # :WBB1190737

MPN #: DX9300B50

Dinex DX9300B50 - Tropez Bowl, High-Temp, 9 Oz., 48/Cs, Dark Blue

Product Description
Dinex Tropez Bowl, High-Temp, 9 Oz., 48/Cs, Dark Blue, DX9300B50

Features:
  • Elegant High-Temp Bowl, For Convection Heating And Thermalization Systems
  • Made From Specially Formulated Resins
  • Stylish Fluted Design
  • China-Like Finish
  • Upscale Styling Enhances Meal Presentation And Patient Satisfaction
PRICE
$439.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth14 in
Height10 in

Product Details

TypeTropez Bowl
Capacity9 oz
MaterialPolypropylene (PPY)
Package Quantity1
ColorBlue
Manufacturers Part NumberDX9300B50
BrandDinex