x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer

Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer

Item #: WBB865903

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Customers Also Viewed

Cooper-Atkins® Digital Refrigerator/Freezer Thermometer, 2560

This newest member of the Accurate for Life family of products is also the first NSF-Certified digital refrigerator / freezer thermometer. With a large, easy-to-read display, it is designed to hang or stand within the food zone inside cold storage cabinets. The unique ABS plastic frame design is removable for easy cleaning. Both the thermometer and frame are splash-resistant and incorporate an anti-microbial additive that helps to inhibit bacteria growth.

Features

  • Temperature Range: -22° to 122°F / -30° to 50°C
  • Accuracy: ±1F° (0.5C°) from -4° to 50°F / -20° to 10°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 2560
  • DESCRIPTION Digital Refrigerator / Freezer Thermometer, Plastic Housing And Frame W/Antimicr
  • LENGTH INCHES 1/2 (107792.52 cm)
  • WIDTH INCHES 1/2 (1.27 cm)
  • HEIGHT INCHES 3 1/2
  • CONSTRUCTION FDA Approved ABS Plastic
  • MINIMUM TEMPERATURE °F -22
  • MAXIMUM TEMPERATURE °F 122
  • MINIMUM TEMPERATURE °C -30
  • MAXIMUM TEMPERATURE °C 50
  • WEIGHT LBS. 0.0938 (.04 kg)
  • LIMITED WARRANTY Life Time
  • APPLICATIONS Food Service
  • APPROVALS OR CERTIFICATIONS NSF, CE, WEEE, RoHS, IP65 Water Resistant Rating
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) CR2032 Button, 316 Days
  • INCLUDES FDA Approved ABS Plastic Housing, Low Battery Indicator, Min/Max With Reset
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kelly

    Date: April 24, 2020

    Simple to use, works as advertised!
    Your review:
    Simple to use, works as advertised.
  • Reviewer: Elizabeth

    Date: April 23, 2019

    Digital Refrigerator
    Your review:
    very good for the price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer

Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer

Item #: WBB865903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant