Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED Instruments

Model # :WBC0060477

MPN #: R8010

REED Instruments Digital Laser Distance Meter, 328' Measuring Range

Product Description
This laser distance meter measures up to 328 feet (100 meters) and features a multi-line LCD display and the ability to calculate area, volume and sum of lengths. The R8010 is capable of retaining maximum and minimum readings and up to 20 measurements in memory. Includes Laser Distance Meter, Soft Carrying Case, Wrist Strap, Screwdriver and 2 x AAA Batteries.

Features:
  • Designed for one-handed operation
  • User selectable unit of measure (imperial/metric)
  • Laser target pointer
  • Reference point selection (front or rear of instrument)
  • Quick, self calculation with real-time readout
  • Area, Volume and Max/Min functions
  • Addition, Subtraction and indirect 2/3 point (Pythagoras) calculations
  • Integrated bubble level (horizontal and vertical)
  • Continuous measurement mode
  • Internal memory saves up to 20 readings
  • Dust and splash-proof (IP54)
  • Low battery indicator and auto shut-off
Applications:
  • Measuring conduit and wire lengths
  • Light retrofitting projects
  • Piping/exhausts/ventilation and equipment installation
  • Conduit layout and installation
  • Air ventilation and duct work positioning
  • Air volume calculations
  • Hot/cold water piping locations
  • Determining wire length and duct sizing
  • Floor plans
  • Network room layout


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width2 in
Max Measurement328

Product Details

TypeLaser Distance Meter
DigitalYes
IncludesLaser Distance Meter, Soft Carrying Case, Screwdriver, 2 x AAA Batteries
ColorMulti-colored
Metric MarkingsYes
Manufacturers Part NumberR8010
BrandREED Instruments