Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB133790

Global Industrial™ Digital Caliper Absolute Origin, 0-8"/200mm, IP54, Factory Calibration

Product Description
✓ Hardened stainless steel construction
✓ IP54 rated for dust and water-resistance
✓ Easy-to-read LED display

For projects that require precision, look no further. This Global Industrial™ Absolute Origin IP54 Digital Caliper with factory calibration provides extremely precise measurements that are essential to completing a multitude of projects. This simple and completely handheld caliper can measure in both metric and imperial, and has an accuracy of 0.0015-inches with a resolution of 0.0005-inches. Limited 1-year warranty.

  • Range: 0-8"/200mm
  • Highly accurate 4-way measurements: outer diameter, inner diameter, depth, and step
  • Includes an extra CR2032 battery
  • SPC Data Output
  • Protective case for easy storage
  • PRICE
    $249.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Min Outside Diameter0 in
    Min Inside Measurement0
    Min Measurement0
    Max Measurement8 in / 200 mm
    Metric or InchMetric & Imperial
    Resolution/Graduation0.0005"

    Product Details

    Battery TypeCR2032
    DigitalYes
    TypeCaliper
    CaseYes
    Measuring Face MaterialHardened Stainless Steel
    Data OutputYes
    Mechanical Or DigitalDigital
    Accuracy (+/-)0.0015 in
    Thumb RollerYes
    Fraction OptionNo
    IP RatingIP54
    Frame MaterialHardened Stainless Steel
    Manufacturers Part Number133790
    Inside Diameter Contact Point MaterialHardened Stainless Steel
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    Long Form Calibration Certificate IncludedNo