Reinforced with flanged channel construction. Adjusts on 1" increments. Gray enamel finish. Easy assembly.
Global Industrial
Model # :WB234CP123
Global Industrial, 14 Ga, Solid Steel Shelf, 48"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Weight Capacity | 3000 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Steel Shelf |
| Shelf Type | Die Rack |
| Shelf Capacity | 3000 lbs |
| Color | Gray |
| Material | Steel Deck |
| Manufacturers Part Number | 234CP123 |
| Unit Type | Bolted Open Shelving |
| Shelf Style | Solid Shelf |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |