Reinforced with flanged channel construction. Adjusts on 1" increments. Gray enamel finish. Easy assembly.
Global Industrial
Model # :WB234CP119
Global Industrial, 14 Ga, Solid Steel Shelf, 36"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$63.95was $79.95
Save $16.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Weight Capacity | 3000 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Steel Shelf |
| Shelf Type | Die Rack |
| Shelf Capacity | 3000 lbs |
| Color | Gray |
| Material | Steel Deck |
| Manufacturers Part Number | 234CP119 |
| Unit Type | Bolted Open Shelving |
| Shelf Style | Solid Shelf |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |