x

Take 15% off your entire order!

Offer applied at checkout

Die Cast aluminum NEMA 3R Enclosed Switch

Die Cast aluminum NEMA 3R Enclosed Switch

Item #: WBB864054

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Quantity

Customers Also Viewed

NEMA 3R Enclosure with Controller/Disconnect is ideal for use in outdoor environments.

  • BRAND Bryant
  • MAX VOLTAGE 600V AC RMS
  • ELECTRICAL LIFE 6,000 CYCLES AT RATED SWITCH LOAD
  • DIELECTRIC VOLTAGE 2,200V AC MINIMUM FOR 1 MINUTE
  • BOX ENCLOSURE NEMA 3R ALUMINUM
  • AMPS 30
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR DISCONNECT 60A MAX J FUSES 10,000 RMS
  • UL LISTING UL 508 Industrial Control Equipment File # E70402
  • 600V AC 15
  • 480V AC 10
  • 240V AC 5
  • TERMINAL TORQUE 20 INCH POUNDS
  • TERMINAL ACCOMODATIONS AWG MIN. #14 - AWG MAX. #10
  • FLAMMABILITY UL94HB/VO
  • DEPTH INCHES 3.3 (8.38 cm)
  • CSA LISTING CSA-C22.2 No. 14 Industrial Control Equipment File # LR-46186
  • 120V AC 2
  • PRODUCT TYPE Motor Control SW T
  • POLES 2
  • WEIGHT LBS 1.5 (.68 kg)
  • LENGTH INCHES 5.52 (14.02 cm)
  • WIDTH INCHES 4.4 (11.18 cm)
  • PHASE 1
  • OPERATING TEMPERATURES MAX. CONTINUOUS 60 DEG. C., MIN. CONTINUOUS W/OUT IMPACT -40 DEG C.
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR CONTROLLER 125A MAX RK5 FUSES
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Die Cast aluminum NEMA 3R Enclosed Switch

Die Cast aluminum NEMA 3R Enclosed Switch

Item #: WBB864054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant