Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black

Item #: WB276104BK

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow
  • Chevron

No Border

Price is $37.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

4 ft 37.95

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 48 (121.92 cm)
  • WIDTH FEET 4 (1.22 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3906709004
  • MODEL 39-067
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16 (1.43 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • WEIGHT LBS 6 (2.73 kg)
  • PRODUCT BRAND Diamond Foot™
  • PATTERN Diamond
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: April 23, 2019

    Workout mat
    Your review:
    I only needed a 4 x 4 mat for a workout bench I have and this fit perfect with the cut to size and a very reasonable price for what you get. The beveled edges all the way around are perfect for a small mat that I walk around and it has a really nice cushion to it.
  • Reviewer: APRIL

    Date: April 23, 2019

    Floor Mats for Conf Room
    Your review:
    Amanda Faulkner was extremely helpful as I have a conf room with walking station/treadmills in it. They vibrate a bit and the office underneath was having issues with the noise. I worked with Amanda and the mata are working perfectly.
  • Reviewer: Beverly

    Date: April 23, 2019

    Diamond Plate Ergonomic Mat
    Your review:
    We use these mats at our copiers and they are the best we have had. No slipping and very cushioned and comfortable. I would recommend them to anyone needing a mat for long term standing in an area, and you can get them at just about any length.
  • Reviewer: Beverly

    Date: April 23, 2019

    Very Happy with our Ergonomic Mat
    Your review:
    We are very pleased with the Ergonomic Mat. The beveled edge is great - no more tripping. Comfortable padding for long standing time. We are ordering more.
  • Reviewer: JC

    Date: November 26, 2012

    CUSTOM CUT TO PERFECT LENGTH
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black

Item #: WB276104BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant