Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border

Item #: WB276017CB

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Chevron
  • No Border

Chevron

Price: $152.95

Quantity

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 60 (152.4 cm)
  • LENGTH FEET 5 (1.52 m)
  • WIDTH INCHES 36 (91.44 cm)
  • WIDTH FEET 3 (.91 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR Chevron
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 39067091730000500
  • MODEL 39-067
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16 (1.43 cm)
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 24 (10.91 kg)
  • PRODUCT BRAND Diamond Foot™
  • PATTERN Diamond
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOE

    Date: April 23, 2019

    Diamond Plate- Mat
    Your review:
    Priced right and working out well
  • Reviewer: Dwight

    Date: April 23, 2019

    Great Value
    Your review:
    Purchased 1st set about 4 months ago for in the machine shop. So far have held up great with the metal shavings and oil. Ordered more for the welders and the guys are fighting over them.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border

Item #: WB276017CB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 60' Black/Yellow Chevron Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant