Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Item #: WB276016YB

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

Yellow

Price: $62.95

Quantity

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Vinyl
  • Border Color Family Yellow
  • Brand Apache Mills
  • Series Diamond Foot™
  • Manufacturers Part Number 39067090320000300
  • Color Family Black
  • Backing Material Foam

Weights & Dimensions

  • Width 2 ft (.61 m)
  • Length 3 ft (.91 m)
  • Thickness 9/16 in
  • Weight 9.6 lbs (4.36 kg)
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JON

    Date: April 23, 2019

    Diamond Plate Ergonomic Mat 9/16" Thick 24"X36" Bl
    Your review:
    excellent anti-fatigue mat at reasonable cost
  • Reviewer: Crystal Rangel

    Date: April 23, 2019

    Diamond plate ergonomic mat
    Your review:
    Great product.
  • Reviewer: Jer

    Date: April 23, 2019

    A good choice
    Your review:
    We purchased these mats for the warehouse almost a year ago to replace some worn ribbed mats. These are a little thicker, have the beveled edges and yellow stripes. Initially I was concerned because the corners did not lie flat to the floor, but over time they have relaxed and seem fine. They are very comfortable to stand on and the yellow edge makes them easy to see. So far they show no signs of wear. I have heard no complaints from the employees that use them. There are many different types of anti-fatigue mats to choose from, but overall these appear to be a great value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border

Item #: WB276016YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant