Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border

Item #: WB276016CB

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

SELECT

Price: $62.95

Quantity

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Vinyl
  • Brand Apache Mills
  • Series Diamond Foot™
  • Manufacturers Part Number 39067091720000300
  • Color Family Black
  • Backing Material Foam

Weights & Dimensions

  • Width 2 ft (.61 m)
  • Length 3 ft (.91 m)
  • Thickness 9/16 in
  • Weight 9.6 lbs (4.36 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TRACY

    Date: April 23, 2019

    All That and Then Some!
    Your review:
    I work in an office in our construction shop. The floors are concrete and on cold Winter days this makes for cold feet. So I purchased a couple of these for under our desks to see if it would help knock off the cold edge. SUCCESS! It is amazing the difference it has made in warmth AND in cushion comfort. Plus the mat is durable so the mud and grease we carry in on our boots is no longer an issue. I highly recommend these mats!!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border

Item #: WB276016CB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x 3' Black/Yellow Chevron Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant