Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border

Item #: WB276104CB

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

SELECT

Price is $43.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

4 ft 43.95

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 75 Ft.
  • Surface Material Vinyl
  • Brand Apache Mills
  • Series Diamond Foot™
  • Manufacturers Part Number 3906709174
  • Color Family Black
  • Backing Material Foam

Weights & Dimensions

  • Width 4 ft (1.22 m)
  • Length 1 To 75 ft
  • Thickness 9/16 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Stanley

    Date: April 23, 2019

    Antifatigue matting
    Your review:
    This item was delivered on time and in good condition. The matt is ergonomically useful for our application.
  • Reviewer: Stanley

    Date: April 23, 2019

    Antifatigue Matting
    Your review:
    This product was delivered in a timely manor and is what is needed for our application. The flexibility in sizing was great for what we needed.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border

Item #: WB276104CB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 4' x Up to 75' Black/Chevron Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant