Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black

Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black

Item #: WB905188BK

(20)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $40.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

3 ft 40.95

Customers Also Viewed

Apache Diamond Foot Anti-Fatigue 15/16" Thick 3'W Cut Length 1Ft Up To 75Ft Black Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 36 (91.44 cm)
  • WIDTH FEET 3 (.91 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3926709003
  • MODEL 39-267
  • SURFACE Vinyl
  • THICKNESS INCHES 15/16 (2.38 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • WEIGHT LBS 4.4 (2 kg)
  • SAVINGS Everyday Low Price
  • PRODUCT BRAND Diamond Foot
  • PATTERN Diamond-Plate
Customer Review

5.0

  • 5 Star

    19
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Aaron

    Date: June 19, 2020

    As Expected
    Your review:
    Shipped quickly and served intended purpose.
  • Reviewer: KASIE

    Date: May 31, 2019

    Mat
    Your review:
    We love this Mat it's a great quality and good for standing a long time.
  • Reviewer: Joan

    Date: April 23, 2019

    Diamond Plate Ergonomic Mat 15/16" Thick 36" Wide
    Your review:
    The Cashier's on the front line in the main cage love standing on these mats all day long.
  • Reviewer: Joan

    Date: April 23, 2019

    Diamond Plate Ergonomic Mat 15/16" Thick 36" Wide
    Your review:
    The Poker Cashier's love these mats. Very comfortable.
  • Reviewer: PAULETTE

    Date: April 23, 2019

    Ergonomic Mat
    Your review:
    The employees just love this mat. I buy the thickest one available and we had this mat customize to 14' to meet our needs.
  • Reviewer: HARRY

    Date: April 23, 2019

    Touch Floor Mats!!
    Your review:
    Was looking for some good mats for work and here they are!! They will cut to size.
  • Reviewer: KENNY

    Date: April 23, 2019

    Maintenance Coordinator
    Your review:
    Good
  • Reviewer: Natalie

    Date: April 23, 2019

    Works great!
    Your review:
    Good quality, works great for our employees who are on their feet most the day.
  • Reviewer: Tye

    Date: April 23, 2019

    Great buy.
    Your review:
    I would definitely suggest them to other departments at our property.
  • Reviewer: LISA

    Date: April 23, 2019

    Excellent!
    Your review:
    Good product and fast shipping!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black

Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black

Item #: WB905188BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Foot™ Anti Fatigue Mat 15/16" Thick 3' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant