Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border

Item #: WB252665YB

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

Price: $73.95

Quantity

Customers Also Viewed

DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps to reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface helps provide a safe walking surface, resistance to abrasion, and easy cleaning. OSHA border.
Stock Size

Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Vinyl
  • Brand Apache Mills
  • Border Color Family Yellow
  • Series Diamond Deluxe Soft Foot™
  • Manufacturers Part Number 20570090330000500
  • Color Family Black
  • Backing Material Closed-Cell Vinyl Foam

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 5 ft (1.52 m)
  • Thickness 1/2 in
  • Weight 17 lbs (7.73 kg)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Austin

    Date: November 26, 2020

    Pretty Good
    Your review:
    Decent mat. Could do with some texture on the bottom to keep it from sliding on the floor. Of course the longer the mat the less this applies. For smaller sizes they can slide still though.
  • Reviewer: LINDA

    Date: April 23, 2019

    Very nice mat
    Your review:
    These mats are very comfortable to stand on and the yellow stripe keeps people from stumbling over them.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border

Item #: WB252665YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 5' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant