Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border

Item #: WB252663YB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

Price: $64.95

Quantity

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x Up to 60' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x Up to 60' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x Up to 60' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x Up to 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps to reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface helps provide a safe walking surface. Abrasion resistant and easy to clean. OSHA border.
Stock Size

Weights & Dimensions

  • Width 2 FT (.61 m)
  • Length 6 FT (1.83 m)
  • Thickness 1/2 IN
  • Weight 14 LBS (6.36 kg)

Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Vinyl
  • Brand Apache Mills
  • Border Color Family Yellow
  • Series Diamond Deluxe Soft Foot™
  • Material Vinyl Surface; Foam Backing
  • Manufacturers Part Number 20570090320000600
  • Color Family Black
  • Backing Material Closed-Cell Vinyl Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border

Item #: WB252663YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 2' x 6' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant