x

Take 15% off your entire order!

Offer applied at checkout

+

Pleasant Hearth Diamond Fireplace Screen FA328S

Pleasant Hearth Diamond Fireplace Screen FA328S

Item #: WBB1956184

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Quantity

Customers Also Viewed

Pleasant Hearth Diamond Fireplace Screen FA328S

Add an elegant and attractive touch to your hearth with this glass diamond, 3-panel Pleasant Hearth fireplace screen. The beautifully beveled diamond glass accents will sparkle and delight, providing many nights of enjoyment in front of your fireplace. Constructed from 100% steel, this screen is extra wide to prevent sparks and ashes from escaping the fireplace and is powder coated with an espresso finish that adds both beauty and durability. This fireplace screen comes 100% pre-assembled.

Features:
  • Three-Panel Glass Diamond Accents with a Graceful Arch Design
  • Extra-Wide to Fit Large Openings
  • Heavy-Duty Mesh Screen
  • Durable Steel Construction
  • Prevent Sparks and Ashes from Escaping Fireplace
  • Espresso Finish
  • Coordinates with Harper 5 Pc. Fireplace Toolset and Log Holder, Model #FA338LT (sold separately)
  • Assembly: 54-inch W x 32-inch H


  • BRAND Pleasant Hearth
  • WIDTH INCHES 54 (137.16 cm)
  • DEPTH INCHES --
  • HEIGHT INCHES 32 (81.28 cm)
  • WEIGHT LBS 11.66 (5.3 kg)
  • COLOR Espresso
  • CONSTRUCTION Steel
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER FA328S
  • APPLICATION Fireplace Related
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth Diamond Fireplace Screen FA328S

Pleasant Hearth Diamond Fireplace Screen FA328S

Item #: WBB1956184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pleasant Hearth Diamond Fireplace Screen FA328S
    Pleasant Hearth Diamond Fireplace Screen FA328S
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant