x

Take 15% off your entire order!

Offer applied at checkout

+

Durable Corporation Diamond-Dek Sponge Anti Fatigue Mat 9/16" Thick 2' x 3' Yellow

Durable Corporation Diamond-Dek Sponge Anti Fatigue Mat 9/16" Thick 2' x 3' Yellow

Item #: WB261638YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Customers Also Viewed

HIGH VISIBILITY PVC SPONGE ANTI-FATIGUE SAFETY MATS
Diamond Dek Sponge Anti-Fatigue Mat - 24" x 36"
Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Diamond Dek Mats feature a high-traction vinyl diamond surface bonded to a heavy-duty sponge base. Diamond Dek Mats measure 24" x 36" and are 9/16" thick.

  • LENGTH INCHES 36 (91.44 cm)
  • LENGTH FEET 3 (.91 m)
  • WIDTH INCHES 24 (60.96 cm)
  • WIDTH FEET 2 (.61 m)
  • COLOR FINISH Hi-Viz Yellow
  • BACKING MATERIAL Vinyl
  • BORDER COLOR No Border
  • BRAND Durable Corporation
  • CONSTRUCTION Vinyl
  • DESCRIPTION Diamond-Dek Sponge
  • MANUFACTURERS PART NUMBER 442S23HV
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16 (1.43 cm)
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 9 (4.09 kg)
  • PRODUCT BRAND Diamond-Dek
  • PATTERN Diamond-Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Corporation Diamond-Dek Sponge Anti Fatigue Mat 9/16" Thick 2' x 3' Yellow

Durable Corporation Diamond-Dek Sponge Anti Fatigue Mat 9/16" Thick 2' x 3' Yellow

Item #: WB261638YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durable Corporation Diamond-Dek Sponge Anti Fatigue Mat 9/16" Thick 2' x 3' Yellow
    Durable Corporation Diamond-Dek Sponge Anti Fatigue Mat 9/16" Thick 2' x 3' Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant