x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® 24HP-01-1 - Dial Oven Thermometer, NSF, HACCP. Stainless Steel, NSF

Cooper-Atkins® 24HP-01-1 - Dial Oven Thermometer, NSF, HACCP. Stainless Steel, NSF

Item #: WBB865891

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 29

Price: $9.10

Quantity

Customers Also Viewed

Cooper-Atkins® Dial Oven Thermometer, 24HP-01-1, NSF, HACCP

The 24HP HACCP Oven Thermometer can hang or stand, features a HACCP reference dial and is NSF certified.

Features

  • Temperature Range: 100° to 600°F / 50° to 300°C
  • Accuracy: ±25°F / 12.5°C
  • Stainless Steel

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 24HP-01-1
  • DESCRIPTION Dial Oven Thermometer, Nsf, Haccp. Stainless Steel, Nsf

  • LENGTH INCHES 2-3/8 (6.03 cm)
  • WIDTH INCHES 1 1/2
  • HEIGHT INCHES 3 (7.62 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F 100
  • MAXIMUM TEMPERATURE °F 600
  • MINIMUM TEMPERATURE °C 50
  • MAXIMUM TEMPERATURE °C 300
  • WEIGHT LBS. 0.0938 (.04 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

29 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® 24HP-01-1 - Dial Oven Thermometer, NSF, HACCP. Stainless Steel, NSF

Cooper-Atkins® 24HP-01-1 - Dial Oven Thermometer, NSF, HACCP. Stainless Steel, NSF

Item #: WBB865891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant