Proto J206G 6-1/16" Diagonal Cutting Plier
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Diagonal Cutting Pliers w/Grip - 6-1/16"
Induction hardened cutting edges. Thin narrow jaws for access in tight areas. Plastisol grips for added comfort.
PRICE
$39.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Cutting Length | 13/16 in |
| Jaw Thickness | 7/16 in |
Product Details
| Handle Material | Plastic |
| Type | Cable & Wire Cutting |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Diagonal |
| Handle Type | Plastic Dipped |
| Style | Thin Nose |
| Insulated | No |
| Country of Origin | USA |
| Handle Color Family | Red |
| Manufacturers Part Number | J206G |
| Handle Style | Plastic Dipped |
| Brand | Proto |
Compliance & Certifications
| Certifications | ASME B107.11 |