SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier

Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier

Item #: WBB324140

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Quantity

Customers Also Viewed

K-Tool KTI-52007 7" Basic Diagonal Plier

K-Tool KTI-52007 7" Basic Diagonal Plier

Clauss 20013 7" Hot Forged Wire Cutting Diagonal Plier - Pkg Qty 6

Clauss 20013 7" Hot Forged Wire Cutting Diagonal Plier - Pkg Qty 6

Stanley 84-028 7" Diagonal Cutting Plier

Stanley 84-028 7" Diagonal Cutting Plier

Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier

Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier

Proto® Diagonal Angled Head Pliers - 8-1/8"

  • Angled head for work in confined areas.
  • Plastisol grips for added comfort.


  • Weights & Dimensions

    • Jaw Thickness 5/32 IN
    • Length 8-1/8 IN (20.64 cm)
    • Overall Length Range 8 to 8-15/16"

    Product Details

    • Handle Material Plastic
    • Country of Origin USA
    • Cut Type Flush
    • Handle Type Plastic Dipped
    • Type Cable & Wire Cutting
    • Jaw Shape Diagonal
    • Handle Color Family Red
    • Insulated No
    • Brand Proto
    • Wire Cutter Yes
    • Style Standard
    • Manufacturers Part Number J210AHG
    • Handle Style Plastic Dipped
    • Spring Loaded No
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier

    Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier

    Item #: WBB324140

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant