Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB242757

MPN #: DWE6411

DeWalt® DWE6411 1/4 Sheet Palm Grip Sander

Product Description
  • 2.4 Amp motor sands at 14,000 opm, providing a superior finish
  • Textured anti-slip top and body grip provides ultimate comfort and control during use
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
  • Sealed 100% ball-bearing construction provides longer life
  • High capacity dust bag with built-in vacuum adapter provides maximum dust collection with or without a vacuum
  • Dual plane, counter-balanced low-vibration design reduces user fatigue
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
PRICE
$149.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/2 in
Tool Weight3.0 lbs

Product Details

TypePalm Grip Sander
RPM14000 rpm
Manufacturers Part NumberDWE6411
Amperage2.4 A
Orbits/Min14,000 opm
BrandDeWalt