Detectable Underground Warning Tape - "Caution: Buried Sewer Line Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.
Detectable Underground Warning Tape - Caution Buried Sewer Line Below - 2"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 2 in |
| Thickness | 5 mil |
Product Details
| Type | Detectable Warning Tape |
| Color | Green |
| Pattern | Message |
| Message | Caution Buried Sewer Line Below |
| Material | Aluminum/Polyethylene |
| Package Quantity | 1 |
| Description | Detectable Underground Warning Tape |
| Manufacturers Part Number | DT2 GS |
| Reflective Type | Non Reflective |
| Brand | Accuform |