FULL WIDTH DESK TOP ORGANIZERS
High Capacity Organizer
Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes two 46-1/2"W adjustable shelves with 8 sliding metal dividers. Side compartment features 3 adjustable hardboard shelves. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Desk Top Organizer High Capacity - 58"W x 12"D x 18"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,039.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Depth | 12 in |
| Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Desktop Organizer |
| Country of Origin | United States |
| Material | Wood |
| Package Quantity | 1 |
| Description | High Capacity |
| Color | Gray |
| Manufacturers Part Number | DTOHCGG |
| Brand | Ironwood |