x

Take 15% off your entire order!

Offer applied at checkout

Deluxe Retracting Front Lateral File Cabinet 36"W X 28"H - Black

Deluxe Retracting Front Lateral File Cabinet 36"W X 28"H - Black

Item #: WB184242BK

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,018.00

Quantity

Customers Also Viewed

TENNSCO DELUXE LATERAL FILES
2 Drawer File Cabinet with Retracting Front Drawers
Lateral file cabinets provide improved visibility and easy access to all your files in 1/3 the space required for vertical files. These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior powder coat finish for scratch resistance. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. The central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Includes adjustable leveling feet. Retracting Front Cabinets feature retracting doors on all drawers. Utilizes spring assisted doors that automatically retract to keep aisles clear and provide full access to files. Purchase Front to Back Bars to allow front-to-back filing in drawers for easy viewing of contents. All Tennsco products are Proudly Made in the USA.

  • BRAND Tennsco
  • MANUFACTURERS PART NUMBER LPL3624L21-BLK
  • MODEL 184242bk
  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 28 (71.12 cm)
  • MINIMUM WIDTH INCHES 36 (91.44 cm)
  • MINIMUM DEPTH INCHES 18 (45.72 cm)
  • MINIMUM HEIGHT INCHES 28 (71.12 cm)
  • MAXIMUM WIDTH INCHES 36 (91.44 cm)
  • MAXIMUM DEPTH INCHES 18 (45.72 cm)
  • MAXIMUM HEIGHT INCHES 28 (71.12 cm)
  • WEIGHT LBS 120 (54.55 kg)
  • COLOR FINISH Black
  • COLOR FAMILY Black
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 2
  • ASSEMBLY Assembled
  • DOOR TYPE Retracting Door
  • CABINET FILE SIZE "Legal, Letter & EDP Filing Size"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Deluxe Retracting Front Lateral File Cabinet 42"W X 28"H - Black

Item #: 184248BK

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$1,102.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Front To Back Bars For Lateral Files

$26.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deluxe Retracting Front Lateral File Cabinet 36"W X 28"H - Black

Deluxe Retracting Front Lateral File Cabinet 36"W X 28"H - Black

Item #: WB184242BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant