- Capacity: 50 lb. capacity rust-proof poly hopper
- Deflector: Built-in deflector spreads material where you want it
- Durable: Enclosed gearbox for long product life
- Controls: Easy-to-use controls help you spread the right amount of material every time
- Handle: Steel powder-coat painted "U" shaped handle is durable and easy to maneuver
- Wheel: 10" poly wheels move over terrain easily and never need air
- Kickstand: Fold-up kickstand allows to hang on wall for easy storage
- Optional Grate: Optional grate available for purchase to keep material flowing smoothly. Contact our customer care team for more information
- Optional Cover: Optional cover available for purchase to keep material dry during inclement weather. Contact our customer care team for more information
- Made in USA
Agri-Fab® Deluxe Push Spreader, 50 Lbs, 29-96/100"L x 16-94/100"W x 33-86/100"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-15/16 in |
| Width | 16-15/16 in |
| Hopper Seed Weight Capacity | 50 lbs |
Product Details
| Handle Material | Steel |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | 45-0566 |
| Hopper Material | Plastic |
| Wheel Type | Pneumatic |
| Grade | Residential |
| Brand | Agri-Fab |
| Rain Cover Included | No |