+

Price: $64.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 18111 Deluxe Oxygen Cylinder Rack, For Use with 6 D or E Cylinders
This Chrome Plated Steel Oxygen Cylinder Rack from Drive Medical is a secure way to transport or store multiple oxygen cylinders. Chrome Plated Steel. Mounting brackets on bottom for in truck installation. Heavy duty welded construction. For use with 6 D or E Cylinders.
This Chrome Plated Steel Oxygen Cylinder Rack from Drive Medical is a secure way to transport or store multiple oxygen cylinders. Chrome Plated Steel. Mounting brackets on bottom for in truck installation. Heavy duty welded construction. For use with 6 D or E Cylinders.
- BRAND Drive Medical
- MANUFACTURERS PART NUMBER 18111
- LENGTH INCHES 15-5/8 (39.69 cm)
- WIDTH INCHES 10-1/4 (26.04 cm)
- HEIGHT INCHES 9-1/4 (23.5 cm)
- WEIGHT LBS 6.6
- COLOR FINISH Chrome
- DESCRIPTION Oxygen Cylinder Rack
- SIZE 6 Cylinders
- TYPE Oxygen Carriers, Carts & Racks
- LIMITED WARRANTY Limited Lifetime
- FOR USE WITH (6) D or E Cylinders
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DEBRA
Date: March 26, 2021
Product Q & A
There are no questions for this product.

Drive Medical 18111 Deluxe Oxygen Cylinder Rack, For Use with 6 D or E Cylinders
$64.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories