Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Drive Medical

Model # :WBB275475

MPN #: 18112

Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders

Product Description
This Chrome Plated Steel Oxygen Cylinder Rack from Drive Medical is a secure way to transport or store multiple oxygen cylinders. Available in three different configurations supporting either D/E or M6 Cylinders, there is a right choice for you. The rack even comes with mounting brackets on the underside so that it can be installed in a truck. Chrome Plated Steel. Mounting brackets on bottom for in truck installation. Heavy duty welded construction. For use with 12 D or E Cylinders.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/4 in
Width15-5/8 in
Height9-1/4 in
Weight11.3 lbs
Size12 Cylinders

Product Details

TypeOxygen Carriers, Carts & Racks
DescriptionOxygen Cylinder Rack
ColorChrome
Manufacturers Part Number18112
For Use With(12) D or E Cylinders
BrandDrive Medical

Warranty

WarrantyLifetime Limited