+


Panel Video
Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 36-1/4"W x 73-1/2"H Blue
Item #: WB694687WFBL
Not Yet Rated
Enter postal code for delivery date estimate
Shipping to 10465 change
- 36-1/4
- 60-1/4
- 48-1/4
- 24-1/4
36-1/4
- 43-1/2
- 61-1/2
- 97-1/2
- 73-1/2
73-1/2
Price: $567.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Deluxe Freestanding Office Partition Panel with Partial Windows, 36-1/4"W x 73-1/2"H, Blue
The Interion® By Global Industrial Deluxe Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
The Interion® By Global Industrial Deluxe Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
Weights & Dimensions
- Window Thickness 1/4 IN
- Depth 1-3/4 IN (4.45 cm)
- Width 36-1/4 IN (92.08 cm)
- Window Size (W X H) 31 x 27 IN
- Height 73-1/2 IN (186.69 cm)
- Thickness 1-3/4 IN (4.45 cm)
Compliance & Certifications
- CAL 117 Certified Yes
Product Details
- Description Deluxe Freestanding Office Partition Panel with Window
- Panels 1
- Partition Style Freestanding
- Window Partial
- Type Partial Window
- Partition Type Deluxe Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 694687WFBL
- Color Family Blue
⚌
Photo/Video Gallery
-
Panel Video
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 36-1/4"W x 73-1/2"H Blue
$567.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories