x

Take 15% off your entire order!

Offer applied at checkout

Deluxe Fixed Front Lateral File Cabinet 36"W X 65"H - Black

Deluxe Fixed Front Lateral File Cabinet 36"W X 65"H - Black

Item #: WB184247BK

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,559.00

Quantity

Customers Also Viewed

TENNSCO DELUXE LATERAL FILES
5 Drawer File Cabinet with Fixed Front Drawers
Lateral file cabinets provide improved visibility and easy access to all your files in 1/3 the space required for vertical files. These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior powder coat finish for scratch resistance. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. The central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Includes adjustable leveling feet. Fixed Front Cabinets feature all drawers with fixed fronts to offer quiet operation using reinforced, welded inner panel. 5 drawer cabinet features a retracting front door on top drawer. Purchase Front to Back Bars to allow front-to-back filing in drawers for easy viewing of contents. All Tennsco products are Proudly Made in the USA.

  • BRAND Tennsco
  • MANUFACTURERS PART NUMBER LPL3660L50-BLK
  • MODEL 184247bk
  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 65 (165.1 cm)
  • MINIMUM WIDTH INCHES 36 (91.44 cm)
  • MINIMUM DEPTH INCHES 18 (45.72 cm)
  • MAXIMUM WIDTH INCHES 36 (91.44 cm)
  • MAXIMUM DEPTH INCHES 18 (45.72 cm)
  • WEIGHT LBS 253 (115 kg)
  • COLOR FINISH Black
  • COLOR FAMILY Black
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 5
  • ASSEMBLY Assembled
  • DOOR TYPE Fixed Front
  • CABINET FILE SIZE "Legal, Letter & EDP Filing Size"
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TRACEY

    Date: April 23, 2019

    Lateral File Cabinets
    Your review:
    Loving all 5 new cabinets. When we received them and had them installed, one of the cabinet drawers on the bottom would not close after it was open. We had to have it fixed. Once it was, we were in business. So far, we love them and will have them for many years. Good product, nice look and easily accessible.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Front To Back Bars For Lateral Files

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deluxe Fixed Front Lateral File Cabinet 36"W X 65"H - Black

Deluxe Fixed Front Lateral File Cabinet 36"W X 65"H - Black

Item #: WB184247BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant