
Price: $757.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
TENNSCO DELUXE LATERAL FILES
2 Drawer File Cabinet with Fixed Front Drawers
Lateral file cabinets provide improved visibility and easy access to all your files in 1/3 the space required for vertical files. These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior powder coat finish for scratch resistance. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. The central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Includes adjustable leveling feet. Fixed Front Cabinets feature all drawers with fixed fronts to offer quiet operation using reinforced, welded inner panel. Purchase Front to Back Bars to allow front-to-back filing in drawers for easy viewing of contents. All Tennsco products are Proudly Made in the USA.
2 Drawer File Cabinet with Fixed Front Drawers
Lateral file cabinets provide improved visibility and easy access to all your files in 1/3 the space required for vertical files. These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior powder coat finish for scratch resistance. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. The central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Includes adjustable leveling feet. Fixed Front Cabinets feature all drawers with fixed fronts to offer quiet operation using reinforced, welded inner panel. Purchase Front to Back Bars to allow front-to-back filing in drawers for easy viewing of contents. All Tennsco products are Proudly Made in the USA.
- BRAND Tennsco
- MANUFACTURERS PART NUMBER LPL3624L20-BLK
- MODEL 184243BK
- WIDTH INCHES 36 (91.44 cm)
- DEPTH INCHES 18 (45.72 cm)
- HEIGHT INCHES 28 (71.12 cm)
- MINIMUM WIDTH INCHES 36 (91.44 cm)
- MINIMUM DEPTH INCHES 18 (45.72 cm)
- MINIMUM HEIGHT INCHES 28 (71.12 cm)
- MAXIMUM WIDTH INCHES 36 (91.44 cm)
- MAXIMUM DEPTH INCHES 18 (45.72 cm)
- MAXIMUM HEIGHT INCHES 28 (71.12 cm)
- WEIGHT LBS 120 (54.55 kg)
- COLOR FINISH Black
- COLOR FAMILY Black
- CONSTRUCTION Steel
- DRAWER QUANTITY 2
- ASSEMBLY Assembled
- DOOR TYPE Fixed Front
- CABINET FILE SIZE "Legal, Letter & EDP Filing Size"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Deluxe Fixed Front Lateral File Cabinet 42"W X 28"H - Black
Item #: 184249BK
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$824.00

Deluxe Fixed Front Lateral File Cabinet 36"W X 28"H - Black
$757.0
- Product Information
- Customer Review
- Product Q&A
- Accessories