Take 15% off your entire order!

Offer applied at checkout

+

Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D

Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D

Item #: WBB201463

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,652.00

Quantity

This cabinet measures 96"W x 30"D with a 16 ga, 304 type stainless steel top, a 2" turn down on 3 sides. It includes a 2-3/4" backsplash and an 18 gauge stainless steel body. This cabinet is built with 16 gauge sturdy legs having a 1-5/8" OD with 1" adjustable feet. The sliding doors are 18 gauge stainless steel with nylon roller bearing sheaves. Its welded construction provides extra strength and durability. The gussets are fully welded for extra rigidity. The top is polished to a #4 mill finish. This product is NSF-listed.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Tube Diameter 1-5/8 IN (4.13 cm)
  • Width 96 IN (243.84 cm)
  • Backsplash Height 2-3/4 IN (6.99 cm)
  • Height 35 IN (88.9 cm)
  • Gauge 18, 16 Top

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Mobile or Stationary Stationary
  • Number of Legs 6
  • Type Commercial Work Table
  • Top Material 304 Stainless Steel
  • Brand Aero Manufacturing
  • Material Galvanized Steel
  • Style Sliding Doors & Backsplash
  • Manufacturers Part Number 3TGSOD-3096
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D

Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D

Item #: WBB201463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant