x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity

Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity

Item #: WBB0274976

Not Yet Rated

Price: $311.95

We will notify you when this product is back in stock.

Customers Also Viewed

Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity

Able to withstand a weight capacity of 1000 pounds, this heavy-duty bariatric commode by Drive Medical is designed with the extra space and comfort you need. Featuring a deeper and wider seat as well as padded arms and backrest this commode is great for everyday use. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab, making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The grey powder coated steel construction provides strength, and comes complete with an extra-large commode bucket that can be removed.

Features and Benefits
  • 1000 lb weight capacity
  • Easy-to-release arm mechanism allows for safe lateral patient transfers to and from commode
  • Durable, heavy-duty, gray powder-coated steel tubing is sturdy and easy to maintain
  • Large, durable snap-on seat
  • Padded armrests provide comfort and stability
  • Pail easily slides in from the front of the commode
  • Comes complete with 12 qt commode bucket and cover that removes from behind

Product Specifications
  • Height: 19"-23"
  • Outside Width: 28"
  • Seat (Depth): 18.5"
  • Seat (Width): 23"
  • Width (between arms): 26"
  • Product Dimensions: 26.25"(L) x 20.00"(W) x 17.50"(H)
  • Product Weight Capacity: 1000 lbs
  • Warranty: Limited Lifetime

  • BRAND Drive Medical
  • MANUFACTURERS PART NUMBER 11135-1
  • LENGTH INCHES 26-1/4 (66.68 cm)
  • WIDTH BETWEEN ARMS 25-3/4"
  • WIDTH INCHES 20 (50.8 cm)
  • HEIGHT INCHES 17-1/2 (44.45 cm)
  • WEIGHT LBS 22 (10 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Bariatric Drop Arm Bedside Commode Chair
  • WEIGHT CAPACITY 1000 lbs
  • SIZE Bariatric
  • SEAT WIDTH 23-1/4"
  • SEAT DEPTH 18-1/2"
  • SEAT HEIGHT 17-1/2" - 22"
  • TYPE Bariatric Commodes
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY Limited Lifetime
  • ASSEMBLY No Assembly Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity

Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity

Item #: WBB0274976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity
    Drive Medical Deluxe Bariatric Drop-Arm Commode, Assembled, 1000 lb. Weight Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant