x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 46"W x 34"H, Granite

Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 46"W x 34"H, Granite

Item #: WBB538338

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$851.78 up to 27% OFF

Price: $626.00

Quantity

Customers Also Viewed

Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 34"H x 46"W, Granite

The Deluxe Bulletin Board Cabinet features a 2" deep display area. Available with sliding doors or with doors attached with full-length pinch-proof piano hinges. Tempered glass doors are 3/16" thick and are lockable to help prevent tampering. Framed with 1-3/4"W x 3"D heavy gauge anodized aluminum. Tackable back panel available in natural cork, or choose any vinyl or fabric coverings. Made in the USA. TAA compliant.

  • WIDTH INCHES 46 (116.84 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • COLOR FINISH Granite
  • BRAND Balt
  • DESCRIPTION Deluxe Bulletin Board Cabinet
  • DOOR QUANTITY 2
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 95SAC-36
  • STYLE Fabric Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • LIMITED WARRANTY 1 Year
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Sliding
  • SURFACE MATERIAL Fabric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 46"W x 34"H, Granite

Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 46"W x 34"H, Granite

Item #: WBB538338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 46"W x 34"H, Granite
    Balt® Deluxe Bulletin Board Cabinet with 2 Sliding Doors 46"W x 34"H, Granite
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant