The extra carrying capacity of the 6" high shelf lips, combined with the heavy 12 gauge welded construction make these trucks ideal for heavier applications. Shelves are formed from a single sheet of steel and welded in place, resulting in an extremely rigid, durable unit. Polyurethane casters roll quietly and more easily under heavier load conditions. Clearance between shelves is 16-1/2".
Little Giant® Deep Shelf Truck DS1830X6-6PY, 6" Deep, 18 x 30, 3600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,239.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 36-1/2 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 16-1/2 in |
Product Details
| Assembly Required | No |
| Type | Deep Shelf Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Capacity Bushel | 1.5 bu |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DS1830X6-6PY |
| Brand | Little Giant |