x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Deep Shelf Truck DS1830X6-5PY, 6" Deep, 18 x 30, 1200 Lb. Capacity

Little Giant® Deep Shelf Truck DS1830X6-5PY, 6" Deep, 18 x 30, 1200 Lb. Capacity

Item #: WBB288519

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $596.00

Quantity

The extra carrying capacity of the 6" high shelf lips, combined with the heavy 12 gauge welded construction make these trucks ideal for heavier applications. Shelves are formed from a single sheet of steel and welded in place, resulting in an extremely rigid, durable unit. Polyurethane casters roll quietly and more easily under heavier load conditions. Clearance between shelves is 16-1/2".

  • LENGTH INCHES 30 (76.2 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER DS1830X6-5PY
  • SHELF CLEARANCE INCHES 16-1/2 (41.91 cm)
  • SHELF DEPTH INCHES 6 (15.24 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • TYPE Deep Tray Shelf
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel, 2 Rigid
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Deep Shelf Truck DS1830X3-6PY, 3" Deep, 18 x 30, 3600 Lb. Capacity

Item #: B288518

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$548.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Deep Shelf Truck DS1830X6-5PY, 6" Deep, 18 x 30, 1200 Lb. Capacity

Little Giant® Deep Shelf Truck DS1830X6-5PY, 6" Deep, 18 x 30, 1200 Lb. Capacity

Item #: WBB288519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant