These trucks combine the convenience of 3" deep trays for accumulating and transporting smaller parts with the rugged durability of an all-welded unit. Shelves are formed from a 12 gauge steel, with 3" high sides. 2 swivel and 2 rigid non-marking polyurethane casters for easy maneuverability and quiet operation. Clearance between shelves is 22-1/2".
Little Giant® Order Picking Truck w/3" Deep Shelf, 1200 lb. Capacity, 30"L x 18"W x 35"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Depth | 3 in |
| Shelf Clearance | 22-1/2 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Deep Shelf Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DS1830X3-5PY |
| Brand | Little Giant |