Shelves are all-welded 12 gauge. Top shelf has 12" lip for maximum capacity, bottom shelf has 1-1/2" lip. Non-marking polyurethane casters are quiet rolling and move easier under heavier load conditions. Shelf clearance is 15".
Little Giant® Deep Shelf Truck DS2448X12-6PY, 12" Deep, 24 x 48, 3600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,315.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36-1/2 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 15 in |
Product Details
| Assembly Required | No |
| Type | Deep Shelf Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Capacity Bushel | 6.4 bu |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DS2448X12-6PY |
| Brand | Little Giant |