Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Chicago Pneumatic

Model # :WBB3227737

MPN #: 8940164415

Chicago Pneumatic Deep Impact Socket, Shape C, 6 Point, 1" Drive, Black

Product Description
Chicago Pneumatic impact wrench sockets are made from Chrome-molybdenum Steel and have a Phosphate Manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. They are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket. The sockets have a cross hole in the handle end, making them compatible with a retaining pin and ring, or locking pin anvil. To keep your CP tools performing optimally and reliably, we advise the use of Chicago Pneumatic Genuine accessories. From drill bits to impact wrench sockets, Chicago Pneumatic offers a wide range of accessories to meet all your needs.

Features:
  • Provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damages to the tool's square drive.
  • Tools recommended usage : Powered tools (impact wrenches, nutrunners, ratchet wrenches)


PRICE
$61.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8
Socket Depth StyleDeep
Drive Size1 in
Size33

Product Details

TypeDeep Impact Socket
Socket/Wrench Points6
Number of Pieces1
Impact ApprovedYes
Package Quantity1
ColorBlack
Manufacturers Part Number8940164415
BrandChicago Pneumatic