BL Deep Groove Ball Bearings (Inch) R4-ZZ, Shielded, Light Duty, 0.25" Bore, 0.625" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R4, EE11/2 ZZ Koyo, S1KDD7 FAF
TRITAN Deep Groove Ball Bearings (Inch) R4 ZZ PRX, Shielded, Light Duty, 0.25" Bore, 0.625" OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.50
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.625 in |
| Width | 0.625 in |
| Depth | 0.625 in |
| Height | 0.196 in |
| Weight | 0 lbs |
| Bore Diameter | 0.25 in |
| Static Load Rating | 139 N |
| Outer Diameter | 0.625 in |
Product Details
| Dynamic Load Rating (N) | 335 |
| Static lbf | 139 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 77R4, EE11/2 ZZ Koyo, S1KDD7 FAF |
| Dynamic lbf | 335 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R4 ZZ PRX |
| Duty | Light |
| Grease RPM | 44000 rpm |
| Brand | Bearings Limited |